Spesifikasi
| Unit of Measurement | (Length: mm) (Angle: Switchable Between Decimal Degree and Sexagesimal Notation) |
|---|---|
| Resolution (µm) | 0.1 |
| Program Function | Creating, Performing, and Editing of Measurement Procedures |
| Statistical Processing | Number Of Data, Maximum Value, Minimum Value, Mean Value, Standard Deviation, Range, Histogram, Statistics Classified By Each Measurement Function (Statistics Classified By Each Command) |
| Display unit | Color Graphic LCD (Equipped with LED Backlight) |
| Edge Sensor Position Correction | Available (Profile Projectors with OPTOEYE 200) |
| Display Language | 16 languages (Japanese, English, German, French, Italian, Spanish, Portuguese, Czech, Chinese (simplified / traditional), Korean, Turkish, Swedish, Polish, Dutch, Hungarian) |
| External Dimensions (W×H×D) (mm) | 318×153×275 (When the Arm is Horizontal) |
| Maximum Power Consumption (W) | 17 (Excluding Optional Accessories) |
| Measurement Result File Output | RS-232C Output (CSV Format, MUX-10 Format) |
| Power Supply (V) | AC100 to 240 |
| Standard Accessories | AC Adapter, Power Cable, Quick Operation Guide |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-2D Data Processor designed to perform arithmetic processing of XY coordinate data acquired from projectors and measuring microscopes for local display or output to a printer.
-Informative color-graphic displays on the large LCD screen make for easy measurement operations.
-The AI measurement function (automatic identification of measuring item) eliminates switching between the measurement command keys.
-Equipped with a measurement procedure teaching function and measuring position navigation in Repeat mode.
-The user menu function allows users to register measurement commands or part programs to create their own menus.
-Measurement result output to CSV format in spreadsheet software.
-Measurement procedures and calculation results can be saved on a USB-compatible memory device.
Applicable models (Conventional models)*2 :
PJ-PLUS Series
PJ-H30 Series
PV-5110*3
PH-3515F*3
PH-A14*3
Input /Output :
XYZ : Data input from linear scales (Maximum number of axes: 3)
RS-232C 1 : Connection to an external PC
RS-232C 2 : Connection to a measuring unit counter
OPTOEYE : Connection to an OPTOEYE edge signal (OPTOEYE 200)
FS : For the connection to the foot switch
PRINTER : For the connection to an external printer
USB-MEMORY : For the connection to a USB memory
-Informative color-graphic displays on the large LCD screen make for easy measurement operations.
-The AI measurement function (automatic identification of measuring item) eliminates switching between the measurement command keys.
-Equipped with a measurement procedure teaching function and measuring position navigation in Repeat mode.
-The user menu function allows users to register measurement commands or part programs to create their own menus.
-Measurement result output to CSV format in spreadsheet software.
-Measurement procedures and calculation results can be saved on a USB-compatible memory device.
Applicable models (Conventional models)*2 :
PJ-PLUS Series
PJ-H30 Series
PV-5110*3
PH-3515F*3
PH-A14*3
Input /Output :
XYZ : Data input from linear scales (Maximum number of axes: 3)
RS-232C 1 : Connection to an external PC
RS-232C 2 : Connection to a measuring unit counter
OPTOEYE : Connection to an OPTOEYE edge signal (OPTOEYE 200)
FS : For the connection to the foot switch
PRINTER : For the connection to an external printer
USB-MEMORY : For the connection to a USB memory
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
