Mitutoyo Projector

Sebelum PPN:
Rp559.999.900
Spesifikasi
Measuring Range XY (mm)100x100
XY Stage Table Top Size (mm)250x250
Max Stage Loading (kg)10
XY Stage Effective Area (mm)142x142
Stage Glass No12BAE041
Model PJ-P1010A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The profile projector that “can be operated intuitively” even by inexperienced people and also has
excellent durability and energy-saving performance thanks to the adoption of an
“LED illumination source” and “fanless cooling system”.
It provides stable dimension and angle measurements in harsher environments, such as
manufacturing and processing lines, than can be handled by conventional models.

Ulasan Produk

Tidak ada ulasan