Mitutoyo Leeb Impact Device

Sebelum PPN:
Rp60.999.900
Spesifikasi
Data OutputRS-232C, SPC
Power SupplyBattery LR6 (2 pcs.) or AC Adapter (Optional)
Impact DeviceImpact Hammer With Integrated Carbide-Ball Tip, D Scale (ASTM A 956)
Display unit7-Segment LCD
Hardness Display Range (HL)Leeb Hardness: 1 to 999
Connector Cable ForHH-411
DP-1VA (264-505)965013
IT-016U 264-016-10 Hardmatic Table937387
PinRound 6
U-WAVE-T02AZD790E
USB-ITN06AFM380E

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Wide range of detectors.
-In addition to the standard universal hydraulic impactor (type D), users can choose from a wide range of special hydraulic impactors for special measuring tasks.
-Type D+15: narrow design for measuring in grooves.
-Specimen requirements: Min. specimen thickness of 5mm or more and mass of 5kg or more (However, a specimen of mass of 0.1 to 5kg is measurable by securing to a massive base) Testing point: 5mm or more from edge of specimen, 3mm or more between testing points Specimen surface roughness: Ra of 2µm or less
-Functions: Auto angle compensation, Offset, OK/NG judgement, Hardness scale conversion, Data storage (1800 data entries), Statistical analysis (Average value, Max. value, Min. value, Dispersion), Auto sleep function, Impact counter display function

Ulasan Produk

Tidak ada ulasan