Mitutoyo Extension M2

Sebelum PPN:
Rp1.999.900
Spesifikasi
Base MaterialStainless Steel
ThreadM2
Shaft Stem MaterialCeramic
Renishaw Code NoA-5003-0071
ITP Code NoVK M2 000 03 040
Qmark Code NoVM2-40-C
Length (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extensions are required when the measurement location cannot be accessed with the stylus alone, for e.g. to reach features in bores and hard to access areas on the workpiece.
The very lightweight and extremely stiff character of ceramic materials and its low thermal expansion, makes it the ideal material, especially for long stems and extensions. The brittle characteristic can protect probes from the effects of crash.

Ulasan Produk

Tidak ada ulasan