Spesifikasi
| Data Output | USB, RS-232C at TTL Level, Tolerance Judgment Result (-NG, GO, +NG) |
|---|---|
| Power Supply | AC Adapter 6V |
| Battery | LR6 x 4 (Alkaline) or AA x 4 Ni-MH (Rechargeable, Battery is Not Charged in the Device) |
| Battery Life | Appr. 10000 Lines (With 1600 mA Ni-MH and Print 1 Time/5 s) |
| Data Input | Digimatic, Digimatic 2, RS-232C Input (KA-Counter Only) |
| Printer type | Thermal Line Printer |
| Logging of the Measurement Data (To Store) | Max. 1000 Points |
| Printer Line Number | 7.000 Lines/Roll (With Large Font) 10.000 Lines/Roll (With Normal Font) |
| Printer Paper (mmxm) | 58 (Width), 48 (length) |
| Printing Speed (mm/s) | 6.5 (Using AC Adapter) |
| Timer Function | 0.25 s; 1 s; 5 s; 30 s; 1 min; 30 min; 60 min (0.25 s Only Statistical Function) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This DP-1VA printer allows you to print statistical evaluations a.s.o., and is so compact it fits right in the palm of your hand.
The DP-1VA offers the following benefits:
-Digimatic 2 Support
-8 digits output for data printing and analysis even from high resolution or long stroke instruments.
-Statistical evaluations, and data printout from calipers, micrometers and other measuring devices equipped with a Digimatic port.
-Excellent printing speed, prints upon one-touch start and at low noise level. The thermosensitive paper has outstanding durability andchemical resistance for long-term storage.
-Timer function for timed measurement data loading
-Easy data transfer from printer to PC. USB (VCP/HID) output for PC (USB IT-PAK Vers. 2.1 or later, MeasurLink, Excel a.s.o.)
-Data Logger FunctionSaves up to 1000 data records with time and date. Data can be saved even after the power is turned off.
-Printable data: Measurement data, GO/±NO GO judgement, number of data, maximum/minimum value, range, average, standard deviation, number of defective, fraction defective, process capability, index, histogram, D-chart, control chart, generation for Xd-bar and control limit data, date and time
-Processing capacity: Mode 0: 100,000 data entries Mode 1/2: 9,999 data entries Mode 3: sample size 10x subgroup 9,999 = total number of data entries 99,990
-Remarks : Digimatic Mini Processor DP-1VA
The DP-1VA offers the following benefits:
-Digimatic 2 Support
-8 digits output for data printing and analysis even from high resolution or long stroke instruments.
-Statistical evaluations, and data printout from calipers, micrometers and other measuring devices equipped with a Digimatic port.
-Excellent printing speed, prints upon one-touch start and at low noise level. The thermosensitive paper has outstanding durability andchemical resistance for long-term storage.
-Timer function for timed measurement data loading
-Easy data transfer from printer to PC. USB (VCP/HID) output for PC (USB IT-PAK Vers. 2.1 or later, MeasurLink, Excel a.s.o.)
-Data Logger FunctionSaves up to 1000 data records with time and date. Data can be saved even after the power is turned off.
-Printable data: Measurement data, GO/±NO GO judgement, number of data, maximum/minimum value, range, average, standard deviation, number of defective, fraction defective, process capability, index, histogram, D-chart, control chart, generation for Xd-bar and control limit data, date and time
-Processing capacity: Mode 0: 100,000 data entries Mode 1/2: 9,999 data entries Mode 3: sample size 10x subgroup 9,999 = total number of data entries 99,990
-Remarks : Digimatic Mini Processor DP-1VA
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
