Sebelum PPN:
Rp30.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Phase | Single Phase |
|---|---|
| Casing Material | PVC |
| Rated Motor Power (kW) | 0.75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Control mode_x000D_
Electric stroke controller,accept external control signal, adjust stroke length_x000D_
- Power supply: 220V-50Hz-single phase_x000D_
- Input signal: 4-20mA analog signal_x000D_
- Output signal: 4-20mA/1~5V analog signal,for records shown and control system usage_x000D_
_x000D_
Variable frequency controller,accept external control signal,adjust stroke speed_x000D_
- Power supply: 220V-50Hz-single phase/380-50Hz-th ree phase_x000D_
- Input signal: 4-20mA analog signal_x000D_
_x000D_
Motor controller,control three phase motor with mode "run/stop",adjust output flow_x000D_
- Power supply: 200~240V-50/60Hz-single phase_x000D_
- Control mode: can accept 4-20mA analog signal,external pulse signal or manual adjustment_x000D_
_x000D_
Accessory_x000D_
Provide system required accessories as: Filter,Adjusting pillar,Buffer,Safety valve and Back pressure valve etc.,Safety valve is mandatory. (GM0002-GM0050 range and pump with PVC/PVDF pump head,along with the dosing pump to provide injection valve, foot valve,counter weight and 6 meters tube,except the high viscosity pump head)_x000D_
_x000D_
Standard configuration motor performance parameters_x000D_
Power supply: 380V-50Hz-three phase/220V-50Hz-single phase_x000D_
Protection grade:IP55_x000D_
Insulation class: F_x000D_
Explosion-proof motor,60Hz motor can be chosen.AII the motors accord with international electrical association IEC_x000D_
standard or US electrical committee NEC standards
Electric stroke controller,accept external control signal, adjust stroke length_x000D_
- Power supply: 220V-50Hz-single phase_x000D_
- Input signal: 4-20mA analog signal_x000D_
- Output signal: 4-20mA/1~5V analog signal,for records shown and control system usage_x000D_
_x000D_
Variable frequency controller,accept external control signal,adjust stroke speed_x000D_
- Power supply: 220V-50Hz-single phase/380-50Hz-th ree phase_x000D_
- Input signal: 4-20mA analog signal_x000D_
_x000D_
Motor controller,control three phase motor with mode "run/stop",adjust output flow_x000D_
- Power supply: 200~240V-50/60Hz-single phase_x000D_
- Control mode: can accept 4-20mA analog signal,external pulse signal or manual adjustment_x000D_
_x000D_
Accessory_x000D_
Provide system required accessories as: Filter,Adjusting pillar,Buffer,Safety valve and Back pressure valve etc.,Safety valve is mandatory. (GM0002-GM0050 range and pump with PVC/PVDF pump head,along with the dosing pump to provide injection valve, foot valve,counter weight and 6 meters tube,except the high viscosity pump head)_x000D_
_x000D_
Standard configuration motor performance parameters_x000D_
Power supply: 380V-50Hz-three phase/220V-50Hz-single phase_x000D_
Protection grade:IP55_x000D_
Insulation class: F_x000D_
Explosion-proof motor,60Hz motor can be chosen.AII the motors accord with international electrical association IEC_x000D_
standard or US electrical committee NEC standards
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Hydraulic end_x000D_- Disphram is mechannically driven, no diaphragm protecting plate at the material side,ripe for material getting through_x000D_
- Many kind of pump head material like PVC.PVDF,SS316,high viscosity,sizing agent,fit for all kinds of materials_x000D_
- Self-cleaning one-way valve structure_x000D_
_x000D_
Driving end_x000D_
- Variable eccentric institutions regulation, insure flow pulsation gently vary_x000D_
- Enhanced structure design, suitable for tough operation environment_x000D_
- Wear-resisting ball bearings, running is more stable_x000D_
- Oil bath lubrication, driving components have long working life_x000D_
- Flow regulation in downtime or running state, adjustment mode can be selected manually, motor driven or frequency conversion.
Use
Major Applications - Municipal,industrial water and waste water,swimming pool etc. all kinds of water treatment process. Options - Two diaphragm pump heads Two diaphragm pump heads, broken pressure gauge detection and pressure switch detection - Stroke count sensor PNP output/NPN output/Relay outputProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
