CNP Metering Dosing Pump GM Series Single Phase

Sebelum PPN:
Rp17.999.900 - Rp38.999.900
Spesifikasi
Number of PhaseSingle Phase
Casing MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control mode_x000D_
Electric stroke controller,accept external control signal, adjust stroke length_x000D_
- Power supply: 220V-50Hz-single phase_x000D_
- Input signal: 4-20mA analog signal_x000D_
- Output signal: 4-20mA/1~5V analog signal,for records shown and control system usage_x000D_
_x000D_
Variable frequency controller,accept external control signal,adjust stroke speed_x000D_
- Power supply: 220V-50Hz-single phase/380-50Hz-th ree phase_x000D_
- Input signal: 4-20mA analog signal_x000D_
_x000D_
Motor controller,control three phase motor with mode "run/stop",adjust output flow_x000D_
- Power supply: 200~240V-50/60Hz-single phase_x000D_
- Control mode: can accept 4-20mA analog signal,external pulse signal or manual adjustment_x000D_
_x000D_
Accessory_x000D_
Provide system required accessories as: Filter,Adjusting pillar,Buffer,Safety valve and Back pressure valve etc.,Safety valve is mandatory. (GM0002-GM0050 range and pump with PVC/PVDF pump head,along with the dosing pump to provide injection valve, foot valve,counter weight and 6 meters tube,except the high viscosity pump head)_x000D_
_x000D_
Standard configuration motor performance parameters_x000D_
Power supply: 380V-50Hz-three phase/220V-50Hz-single phase_x000D_
Protection grade:IP55_x000D_
Insulation class: F_x000D_
Explosion-proof motor,60Hz motor can be chosen.AII the motors accord with international electrical association IEC_x000D_
standard or US electrical committee NEC standards
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Hydraulic end_x000D_
- Disphram is mechannically driven, no diaphragm protecting plate at the material side,ripe for material getting through_x000D_
- Many kind of pump head material like PVC.PVDF,SS316,high viscosity,sizing agent,fit for all kinds of materials_x000D_
- Self-cleaning one-way valve structure_x000D_
_x000D_
Driving end_x000D_
- Variable eccentric institutions regulation, insure flow pulsation gently vary_x000D_
- Enhanced structure design, suitable for tough operation environment_x000D_
- Wear-resisting ball bearings, running is more stable_x000D_
- Oil bath lubrication, driving components have long working life_x000D_
- Flow regulation in downtime or running state, adjustment mode can be selected manually, motor driven or frequency conversion.
Use
Major Applications - Municipal,industrial water and waste water,swimming pool etc. all kinds of water treatment process. Options - Two diaphragm pump heads Two diaphragm pump heads, broken pressure gauge detection and pressure switch detection - Stroke count sensor PNP output/NPN output/Relay output

Ulasan Produk

Tidak ada ulasan