SAFETY JOGGER Sepatu Clog Oxyclog

Sebelum PPN:
Rp569.900
Spesifikasi
UpperTPE
FootbedSJ Foam Footbed
OutsoleTPE
Safety StandardOB / ESD, A, E, SRA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The clog that meets all your needs
Model Oxyclog meets all the needs of the operating room. This pump is slip resistant, antistatic and can be autoclaved. The strap can be worn both front and back, and is adjustable to fit the shoe perfectly with your foot. The Oxyclogs are available in a range of trendy colors with their refined shape.
Industries
Medical , Food & beverages , Cleaning
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Electrostatic discharge (ESD)
- Autoclavable 135°C
- Chemical and UV sterilizable
- Heel energy absorption
- Removable insole
- CE norm
- Washable 90°C
- Slip resistant outsole

Ulasan Produk

Tidak ada ulasan

Halaman Terkait