Havit Cable Type C to Type C

Sebelum PPN:
Rp129.900
Spesifikasi
Length (cm)200
Outside Diameter (mm)4.0/40/0.1*2C + 16/0.08*3C
Current (A)5.0 (PD100W)
MaterialHyperelastic gel
FunctionCharging and Data Transmission
ColorRandom Color

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Skin–friendly feel
Skin-friendly, soft wire that feels like baby’s skin.The softness and smoothness of the wire makes it a pleasure to hold.

PD60w fast charge
Built-in safe and stable fast-charging chip to guarantee the stability and compatibility of the charger.

High-stretch wire
Environmentally friendly high elasticity material, even if pulled, does not.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait