Uniarch All-In-One Video Conference Camera

Sebelum PPN:
Rp2.799.900
Spesifikasi
Video Output1080P@30fps
Aspect Ratio16:9
UVC Compatibility1.1 / 1.5
USB 2.0 TransmissionMJPEG and H.264
Product Dimensions (HxΦ) (mm)270x110
Package Dimensions (LxWxH) (mm)335x145x125
ApertureF/2.4
Effective Voice Pickup Range5 Meters (In conference rooms with low SNR, the actual voice pickup radius can be 5 meters or less)
Image1080P
Microphones4-Element MEMS Microphone, 360° Omnidirectional Array
Peak Power (W)5
Pixel2MP
Rated Output Power (W)3
SNR (dBA)64
Sensitivity-32dB FS94dB SPL@1KHZ
Speaker Frequency Response (Hz-kHz)20~20
Speaker Volume90dB SPL @0dB 1kHz at 0.5m
SupportedData Transmission over USB Type-C, PC Windows or Linux, Mac OS with USB Connection, USB 2.0, AI-based Speaker Detection, AI-based Noise Detection
THD<=1%
USB Power Supply (V/mA)5/500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan