Spesifikasi
| Throughput Speeds | When AC-powered: black and white/grayscale: up to 20ppm/40ipm at 200 dpi; color: up to 15ppm/30ipm at 200 dpi; When USB-powered: black and white/grayscale/color: up to 8ppm/16ipm at 200 dpi |
|---|---|
| Electrical Requirements (V/Hz) | 100-240/50-60 |
| Operating Temperature (°C) | 10-35 (50-95°F) |
| Feeder Capacity | Up to 20sheets of 80g/m² (20lb.) paper |
| Paper Weight (g/m²) | 30-398 (8-220 lb.) paper |
| Connectivity | USB 2.0 ; USB 3.2 Gen 1x1 Compatible |
| Maximum Document Size (mm) | 216x1524 (8.5x60in.) |
| Minimum Document Size (mm) | 80x52 (3.2x2.1in.) |
| Paper Thickness (mm) | Hard card thickness up to 1.2 (0.047 in.) |
| Maximum Optical Resolution (dpi) | 600 |
| Acoustical Noise (dB(A)) | Scanning: <64 |
| Dimensions (WxHxD) (mm) | 289x78x107 with tray closed |
| File Format Outputs | BMP, JPEG, Single-page TIFF, Microsoft Excel, Microsoft Word, Multipage TIFF, PDF, Text searchable PDF, PNG, RTF |
| Image Output Resolution Options (dpi) | Up to 1200 |
| Operating Humidity | 10% - 85% RH |
| Operator Control Panel | 1.5inch (38mm) 7 segment LED |
| Power Consumption (W) | AC power supply |
| Recommended Daily Volume (page/day) | Up to 1000 |
| Recommended PC Configuration | INTEL CORE2 Duo, 2.1GHZ, 2GB RAM, USB2.0 or better |
| Scanning Technology | Single RGB LED Illumination CIS (CMOS); Grayscale output bit depth is 256 levels (8-bit); color output bit depth is 24 bits (8x3) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the compact Kodak ScanMate i940 Scanner, collecting, managing and distributing information is simple and desktop friendly. It moves valuable information from paper into your workflow quickly and intuitively.
Feature
- Compact size takes up less desk space.- USB-powered for scanning on-the-go.
- With Smart Touch technology you can perform up to twenty different scanning tasks with the push of a button - including creating PDFs, attaching documents to e-mails, or sending scanned files to Cloud services.
- Scans office paperwork and ID or credit cards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
