Sebelum PPN:
Rp1.499.900
Spesifikasi
Pen Tip (mm)3 (Pre-Install) & 8
MaterialMetal
Battery (mAh)Built-in 150 Lithium Battery
Working Current (mA)<=10
Communication Mode (GHz)2.4 RF Wireless
ReceiverUSB 2.0 Dongle
Communication Distance (m)<=10
DriverIQ SmartPen Driver
Operating SystemWindow 7/10, MAC, Android
RF Transmission Rate (Kbps)250 (1Mbps/2Mbps)
Storage Temperature (°C)-40 -+80
Working Frequency (kHz)16
Working Temperature (°C)0-+40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Strong compatibility across multi-platform :
IQ Smartpen is compatible with all three mainstream systems including Mac, Android and Windows. It doesn’t matter what kind of touch display you are using, IQ Smartpen can fit right into it, and you get to stick to the operation system you are familiar with.
-Annotate anytime and anywhere :
Long press Key 1 to enter annotation mode. No matter what content is presented right now, you can make an annotation on the screen immediately.
-Switch colors and pen tips as you want :
The dual tips are designed to support the different fineness of touch frames. Moreover, you can also switch the color and width of the pen at will. Presenting different content by different colors and thicknesses has never been easier.
-Highlight key points with aid tools :
IQ Smartpen can be used as a laser pointer or wireless presenter. It also provides a variety of tools for handy use. For example,magnifier to make the details more clear and spotlight to emphasize the content, etc. With one small pen at hand, your presentation could be smoother than ever.
-Custom keys for more choice :
Don’t worry if you don’t like the default key functions on IQ Smartpen, it gives you the freedom to customize. More functional options are available for your choice. You can choose the ones you like according to different needs.
-Convenient USB charging :
With built-in 150mAh lithium battery, IQ Smartpen supports up to 50000 times consecutive click of buttons after each full charging. The universal micro-USB interface design makes charging the pen a piece of cake.
-Give Smartpen a home :
With adsorption design, it’s magnetically mounted on anywhere of your display frame. You know where to find the smart pen every time when you want to use it, and it also keeps your meeting room neat and tidy.
-Work with IQ Interactive Education Platform Software :
IQ Smartpen can be a good assistant for teaching environment as well. Through customizing each key’s function of IQ SmartPen based on IQ Interactive Education Platform V8.0 software, the lecturer could use smart pen with the software to deliver more efficient speech.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait