Dahua Wall Display UHD Video (Layar Display)

Sebelum PPN:
Rp189.999.900
Spesifikasi
Diagonal Size (inch)65 (16:9)
Panel TypeADS
Resolution3840x2160 (UHD)
Brightness (cd/m²)500
Contrast Ratio1200 : 1
Viewing Angle (°)H178/V178
BacklightDirect LED
Bezel Width (mm)2.3 (T/L), 1.2 (B/R)
Color Depth (bit)8 (16.7M)
Color Temperature (Kelvin)10000
Dimensions (WxHxD) (mm)Product : 1432.6x807.6x127.1/ Package : 1725x1048x295
InputVGA(D-Sub)x1, DVI-Dx1, HDMIx2, DPx1, RS232x1, Audiox1, OPSx1, IRx1
Mean Time Between Failure (hour)50000
OutputDPx1, RS232x1, Audiox1
Pixel Density (dpi)68
Power Consumption (W)Typical : 130/ Max : 215/ Standby : ≤ 0.5
Power Supply (V/Hz)AC 100 - 240, 50/60
Response Time (ms)8 (G to G)
Surface TreatmentHaze 25%, 3H
VESA Mount (mm)600x400, M6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Industrial level ADS LCD panel, suitable for continuous 24h/7operation
- Ultra-narrow 3.5mm bezel-to-bezel design
- Anti-glare panel, vivid and memorable image quality
- Professional LED backlight technology for high coloruniformity
- Built-in 3D noise reduction system and picture splicingfunction
- Abundant interfaces HDMI, DVI, VGA, DP (UHD daisy chain),RS232, OPS, Audio
- Up to 4K@60Hz signal input by DP IN or HDMI 1 interface,up to 4K@30Hz signal output by DP OUT interface
- Infrared, RS232 dual mode, supporting remote control bycomputer
- Professional thermal design to extend device lifespan
- Built-in power, low energy consumption, ultra-quiet
- Modular structure design, multiple installation modes
- Widely used in surveillance center, command center,meeting room, commercial display scenes, etc.

Ulasan Produk

Tidak ada ulasan