OMRON General Purpose Basic Switch Z Standard Type (Saklar Mikro)

Sebelum PPN:
Rp189.900
Spesifikasi
Contact Configuration1c
Actuator TypePanel mounting push button type (OP)
Allowable Operating Speed (mm-m/s)0.01-1
Allowable Operation Frequency (times/minute)(mechanical) 240, (electrical) 20
Ambient Humidity (% RH)35~85
Compatible StandardsUL, CSA, TUV (EN61058-1), CCC (GB14048.5)
Contact MaterialSilver
Contact Resistance (miliΩ)15 or less (initial value)
Contact Spacing (mm)0.5 (standard)
Contact SpecificationsRivet
Dimensions (HxWxD) (mm)41.1x49.2x17.45
Electric Shock Protection ClassClass I
Electrical Durability (times)More than 500,000
Force Required for Operation (OF) (N)2.45~3.43
Impact Resistance Durability (m/s²)Max 1000
Inrush Current (A)Always (maximum) closed circuit/30, open circuit/15
Insulation Resistance (MΩ)100 or more (at DC500V megger)
LeadVSF
Mechanical Durability (times)Over 20 million
Operating Ambient Temperature (°C)-25 to 80 (but no freezing)
Operation MethodSnap Action
PTI (tracking characteristics)175
Protection ClassGeneral type (IP00)
Rated Current (A)15
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Shock Resistance Malfunction (m/s²)Maximum 300 (malfunction within 1ms)
TRUSCO Number102-1141
Type of TerminalScrew terminal (internal tooth washer)
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm (malfunction within 1ms)
Withstand Voltage(Between terminals of the same polarity) AC1000V 50/60Hz 1min\n(Between live metal parts and earth, between each terminal and non-carrying metal parts) AC2000V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait