Bostik Glass N Seal Weatherseal Neutral (Lem Silikon)

Sebelum PPN:
Rp109.900
Spesifikasi
ColorClear
Volume (ml)280
Density (g/mL)1.5
Temperature Resistance (°C)-30 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bostik S548 GLASS ‘N’ SEAL WEATHERSEAL is single component, neutral curing, ready-to-use silicone elastomer which is highly suitable for weatherseal and glazing applications. It is moisture curing sealant that yields permanently flexible and strong seal. In addition to the unique features of silicone rubber such as superior high and low temperatures resistance, water resistance, and outstanding weatherability, Bostik S548 GLASS ‘N’ SEAL WEATHERSEAL also provides excellent adhesion to glass, metal and numerous construction materials.
Use
- Easy to dispense and apply - Non-sag at vertical application - UV and weather resistance - Good adhesion performance on glass, ceramic, stéel, aluminium etc. - Neutral cure, non—corrosive to metallic surfaces

Ulasan Produk

Tidak ada ulasan

Halaman Terkait