Spesifikasi
| Manufacturing Segment | Environmental Monitoring, Packaging & Storage Testing, Raw Milk Reception |
|---|---|
| Test Type | Environmental |
| Storage Temperature (°C) | 2-8 |
| Product Type | Test |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Simple to use and ideal for busy production environments.
- Rapid results allow immediate corrective action.
- Provides an objective indication of cleanliness in water samples in seconds.
- Assesses equipment sanitation processes and the efficiency of Clean in Place (CIP) procedures.
- Flexibility to store the product at room temperature for up to 2 months or refrigerated for up to 12 months.
3M Clean-Trace Water Plus - Total ATP AQT200 is designed to rapidly assess equipment sanitation processes and the efficiency of Clean in Place (CIP) procedures.
It accurately detects organic contamination from microbial or product residues using ATP detection technology. The test gives an objective indication of cleanliness in water samples in seconds, and is designed for use with the 3M Clean-Trace NG Luminometer. The device tip contains sample collection rings that are coated with a unique agent to aid in the efficient collection and processing of a sample. Once the test is activated, the results are measured in the 3M Clean-Trace NG Luminometer and provided in Relative Light Units (RLU). By working in real time, food and beverage producers can test rinse waters after each CIP cycle and re-clean immediately if 'fail' results are obtained. Not intended for consumer use. Monitoring the effectiveness of cleaning helps reduce the risk of a food safety incident. With 3M Clean-Trace Water Plus - Total ATP AQT200, monitoring for contamination in water samples is simple with real-time results. Quick detection and confirmation allows immediate corrective action to take place. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, it's easy to use and provides reliable detection.
- Rapid results allow immediate corrective action.
- Provides an objective indication of cleanliness in water samples in seconds.
- Assesses equipment sanitation processes and the efficiency of Clean in Place (CIP) procedures.
- Flexibility to store the product at room temperature for up to 2 months or refrigerated for up to 12 months.
3M Clean-Trace Water Plus - Total ATP AQT200 is designed to rapidly assess equipment sanitation processes and the efficiency of Clean in Place (CIP) procedures.
It accurately detects organic contamination from microbial or product residues using ATP detection technology. The test gives an objective indication of cleanliness in water samples in seconds, and is designed for use with the 3M Clean-Trace NG Luminometer. The device tip contains sample collection rings that are coated with a unique agent to aid in the efficient collection and processing of a sample. Once the test is activated, the results are measured in the 3M Clean-Trace NG Luminometer and provided in Relative Light Units (RLU). By working in real time, food and beverage producers can test rinse waters after each CIP cycle and re-clean immediately if 'fail' results are obtained. Not intended for consumer use. Monitoring the effectiveness of cleaning helps reduce the risk of a food safety incident. With 3M Clean-Trace Water Plus - Total ATP AQT200, monitoring for contamination in water samples is simple with real-time results. Quick detection and confirmation allows immediate corrective action to take place. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, it's easy to use and provides reliable detection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
