Spesifikasi
| Approved Environmental Marketing Claim (EMC) | 3M Petrifilm Plates provide a significantly more sustainable alternative to traditional agar tests for quantitative microbial indicator testing of food and beverages. Reducing: 66% Waste 75% Greenhouse Gas Emissions 76% Energy Use 79% Water |
|---|---|
| Recommended Industry | Bakery, Beverage & Bottled Water, Confectionary, Dairy, Eggs, Fruits & Vegetables, Grain & Oilseed Milling Sector, Meat, Nutraceuticals, Nuts, Pet Food & Animal Feed, Poultry, Sauces & Spices, Seafood |
| Storage Temperature (°C) | Store at temperatures less than or equal to 8. |
| Test Type | Environmental |
| Manufacturing Segment | Environmental Monitoring, Packaging & Storage Testing, Ready-to-eat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Yeast and mold results in 48-72 hours.
- Plates are sample-ready, eliminating all the time-consuming steps of preparing media/agar dishes.
- Easy to use: Added foam barrier around the inoculation area makes inoculating the plates easier
- This plate has been awarded Official Methods of Analysis (OMA) #2014.05 for Select food and NF VALIDATION certificate: 3M 01/13-07/14 for All human food products, Pet food, Animal feed and Environmental products (primary production sample excepted) by AFNOR Certification.
- Versatile: It can be used for air, swab or surface contact environmental sampling
- Easy to interpret: Special technology keeps mold colonies from spreading and overlapping
- Food processors and contract labs worldwide trust 3M Petrifilm Plates to provide accurate, efficient, consistent results.
- Broad food performance: Can be used with both low and high water activity foods
3M Petrifilm Rapid Yeast and Mold Count Plate features a new indicator technology that makes colonies easier to interpret. This sample-ready-culture-medium system provides results in as little as 48 hours of incubation time.
Yeast and molds can grow in a wide range of conditions in raw materials, finished products and production environments, making them difficult to control. The 3M Petrifilm Rapid Yeast and Mold Count Plate method is faster and easier than the traditional agar method that requires a five-day incubation period. This plate features a new indicator technology that makes colonies easier to interpret. This sample-ready-culture-medium system provides results in as little as 48 hours of incubation time.
Proven as reliable as the DRBC and DG-18 spread plate methods as well as the acidified PDA and YGC agar pour plate methods, 3M Petrifilm Rapid Yeast and Mold Count Plates also enhance productivity by eliminating the inoculation of multiple spread plates, the addition of antibiotics or tartaric acid, and the agar preparation process altogether. Faster results provide more time to monitor processes and ensure tighter process controls along with a higher quality product.
Three Easy Steps Offer Fast, Easy-to-Interpret Results:
1) Inoculate - 3M Petrifilm Aerobic Count Plates are easy to inoculate. Lift the top film and add sample.
2) Incubate - The space saving design minimizes incubator space requirements.
3) Interpret - Count the colonies.
More Benefits with 3M Petrifilm Rapid Yeast and Mold Count Plates
'- Easy to use: Added foam barrier around the inoculation area makes inoculating the plates easier
- Easy to interpret: Special technology keeps mold colonies from spreading and overlapping
- Broad food performance: Can be used with both low and high water activity foods
- Proven reliability: Versus DRBC, DG-18, acidified PDA and YGC agar methods
- Labor saving: Eliminates the need for the labor intensive, multiple plate spread plate technique
- Versatile: Can also be used for air, swab or surface contact environmental sampling
- Fast Results: Provides results in as little as 48 hours of incubation time
- Plates are sample-ready, eliminating all the time-consuming steps of preparing media/agar dishes.
- Easy to use: Added foam barrier around the inoculation area makes inoculating the plates easier
- This plate has been awarded Official Methods of Analysis (OMA) #2014.05 for Select food and NF VALIDATION certificate: 3M 01/13-07/14 for All human food products, Pet food, Animal feed and Environmental products (primary production sample excepted) by AFNOR Certification.
- Versatile: It can be used for air, swab or surface contact environmental sampling
- Easy to interpret: Special technology keeps mold colonies from spreading and overlapping
- Food processors and contract labs worldwide trust 3M Petrifilm Plates to provide accurate, efficient, consistent results.
- Broad food performance: Can be used with both low and high water activity foods
3M Petrifilm Rapid Yeast and Mold Count Plate features a new indicator technology that makes colonies easier to interpret. This sample-ready-culture-medium system provides results in as little as 48 hours of incubation time.
Yeast and molds can grow in a wide range of conditions in raw materials, finished products and production environments, making them difficult to control. The 3M Petrifilm Rapid Yeast and Mold Count Plate method is faster and easier than the traditional agar method that requires a five-day incubation period. This plate features a new indicator technology that makes colonies easier to interpret. This sample-ready-culture-medium system provides results in as little as 48 hours of incubation time.
Proven as reliable as the DRBC and DG-18 spread plate methods as well as the acidified PDA and YGC agar pour plate methods, 3M Petrifilm Rapid Yeast and Mold Count Plates also enhance productivity by eliminating the inoculation of multiple spread plates, the addition of antibiotics or tartaric acid, and the agar preparation process altogether. Faster results provide more time to monitor processes and ensure tighter process controls along with a higher quality product.
Three Easy Steps Offer Fast, Easy-to-Interpret Results:
1) Inoculate - 3M Petrifilm Aerobic Count Plates are easy to inoculate. Lift the top film and add sample.
2) Incubate - The space saving design minimizes incubator space requirements.
3) Interpret - Count the colonies.
More Benefits with 3M Petrifilm Rapid Yeast and Mold Count Plates
'- Easy to use: Added foam barrier around the inoculation area makes inoculating the plates easier
- Easy to interpret: Special technology keeps mold colonies from spreading and overlapping
- Broad food performance: Can be used with both low and high water activity foods
- Proven reliability: Versus DRBC, DG-18, acidified PDA and YGC agar methods
- Labor saving: Eliminates the need for the labor intensive, multiple plate spread plate technique
- Versatile: Can also be used for air, swab or surface contact environmental sampling
- Fast Results: Provides results in as little as 48 hours of incubation time
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
