Spesifikasi
| Environmental Claim Being Made | Yes |
|---|---|
| Evidence for Claim | Self Certified |
| Storage Temperature (°C) | Store at temperatures less than or equal to 8. |
| Test Type | Environmental |
| Manufacturing Segment | Environmental Monitoring, Packaging & Storage Testing, Post-Chill, Pre-Chill, Primary Processing, Raw Milk Reception, Ready-to-cook, Ready-to-eat |
| Environmental Claim Relates To | Product |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M Petrifilm Aerobic Count Plate is a time-saving, sample-ready plate designed to determine total aerobic bacteria populations.
A built-in grid facilitates counting colonies, helping to provide fast, precise and consistent results. Each 3M Petrifilm Aerobic Count Plate contains a water-soluble gelling agent, nutrients and indicator - all the components needed for microbial growth with no agar preparation required.
The 3M Petrifilm Aerobic Count Plate provides total aerobic count in as little as 48 hours. A red indicator dye in the plate colors all colonies red for better contrast and easier colony counting. The red colonies are also easily distinguished from opaque food particles that can cause confusion when using other plating methods.
In addition, 3M Petrifilm Aerobic Count Plates can be used to aerobically or anaerobically enumerate lactic acid bacteria in food and environmental samples.
Three Easy Steps Offer Fast, Easy-to-Interpret Results:
1) Inoculate - 3M Petrifilm Aerobic Count Plates are easy to inoculate. Lift the top film and add sample.
2) Incubate - The space saving design minimizes incubator space requirements.
3) Interpret - Count the red colonies; a built-in grid simplifies counting, giving you fast, precise, and consistent results.
The 3M Petrifilm Aerobic Count Plate can also be read using the 3M Petrifilm Plate Reader which provides consistent, fast, automated reading and recording of results of 3M Petrifilm Plates (Aerobic Count, Rapid Aerobic Count, Coliform Count, E. coli/Coliform Count, Enterobacteriaceae Count and Select E. coli Count ) in 4 seconds.
The 3M Petrifilm Plate Advantage
In today's environment of heightened focus on food safety and increasingly stringent quality requirements, labs are under pressure to provide tests that are fast, reliable and consistently accurate. 3M Petrifilm Plates have demonstrated consistent performance that has been cited globally with more than 200 certificates, recog
- Aerobic Count results in 48 hours.
- Plates are sample-ready, eliminating the time-consuming, cumbersome step of preparing media/agar dishes.
- Can be used with the 3M Petrifilm Plate Reader for consistent, fast, automated reading and recording of results.
- This plate has been awarded Official Methods of Analysis (OMA) #986.33 and #989.10 and NF VALIDATION certificate: 3M 01/01-09/89 by AFNOR Certification.
- 3M Petrifilm Plates use 75% less energy, use 79% less water, produce 75% less greenhouse gases and result in 66% less waste (by weight and volume) compared to competitive agar methods.
- Companies worldwide trust 3M Petrifilm Plates to provide accurate, efficient, consistent results.
A built-in grid facilitates counting colonies, helping to provide fast, precise and consistent results. Each 3M Petrifilm Aerobic Count Plate contains a water-soluble gelling agent, nutrients and indicator - all the components needed for microbial growth with no agar preparation required.
The 3M Petrifilm Aerobic Count Plate provides total aerobic count in as little as 48 hours. A red indicator dye in the plate colors all colonies red for better contrast and easier colony counting. The red colonies are also easily distinguished from opaque food particles that can cause confusion when using other plating methods.
In addition, 3M Petrifilm Aerobic Count Plates can be used to aerobically or anaerobically enumerate lactic acid bacteria in food and environmental samples.
Three Easy Steps Offer Fast, Easy-to-Interpret Results:
1) Inoculate - 3M Petrifilm Aerobic Count Plates are easy to inoculate. Lift the top film and add sample.
2) Incubate - The space saving design minimizes incubator space requirements.
3) Interpret - Count the red colonies; a built-in grid simplifies counting, giving you fast, precise, and consistent results.
The 3M Petrifilm Aerobic Count Plate can also be read using the 3M Petrifilm Plate Reader which provides consistent, fast, automated reading and recording of results of 3M Petrifilm Plates (Aerobic Count, Rapid Aerobic Count, Coliform Count, E. coli/Coliform Count, Enterobacteriaceae Count and Select E. coli Count ) in 4 seconds.
The 3M Petrifilm Plate Advantage
In today's environment of heightened focus on food safety and increasingly stringent quality requirements, labs are under pressure to provide tests that are fast, reliable and consistently accurate. 3M Petrifilm Plates have demonstrated consistent performance that has been cited globally with more than 200 certificates, recog
- Aerobic Count results in 48 hours.
- Plates are sample-ready, eliminating the time-consuming, cumbersome step of preparing media/agar dishes.
- Can be used with the 3M Petrifilm Plate Reader for consistent, fast, automated reading and recording of results.
- This plate has been awarded Official Methods of Analysis (OMA) #986.33 and #989.10 and NF VALIDATION certificate: 3M 01/01-09/89 by AFNOR Certification.
- 3M Petrifilm Plates use 75% less energy, use 79% less water, produce 75% less greenhouse gases and result in 66% less waste (by weight and volume) compared to competitive agar methods.
- Companies worldwide trust 3M Petrifilm Plates to provide accurate, efficient, consistent results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
