Sanwa Instrument RS-232C Cable (Kabel Pc Ke Papan Skor)

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)1
StandardPC99
Cable Outer Diameter (mm)6
Wiring MethodConnection for modem-TA
Conversion TypeFemale to Male
Connector ShapeD-sub 9-pin female inch screw (4-40), D-sub 25-pin male metric screw (M2.6)
ShieldDouble shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This cable is used to connect a DOS/V computer to a peripheral device (DCE) such as a modem, or to connect a terminal adapter (TA).
- Based on the "RoHS Directive" enforced within the EU (European Union), this product limits the use of specific hazardous substances.
- It supports modems such as Omron and Aiwa. (Compliant with Toshiba's genuine PWS5452)
- Double shielded cable with sealed aluminum shielding inside the copper high-density braided shielding material. Protects important data from most noise from low to high frequencies.
- The inside is hardened with resin mold, and the entire surface is shielded, so it prevents external interference and is perfect for noise countermeasures. It also has excellent vibration and impact resistance.
- Gold-plated pins (contacts) are used, which are resistant to rust and reduce signal deterioration over time.
- It is a PC99 cable based on the PC standard jointly created by Intel and Microsoft. The connectors are color-coded to ensure proper connection between the computer and peripherals.
Use
Compatible models : Models with D-sub 9pin serial (RS232C) boats of DOS/V personal computers/NEC PC98-NX series compatible with modems such as Omron/Aiwa (Toshiba genuine PWS5452 compliant)

Ulasan Produk

Tidak ada ulasan