CAMP DOUBLEX Webbing Lanyard

Sebelum PPN:
Rp649.900
Spesifikasi
No. of Legs2
Legs (cm)30-60
Tensile Strength (kN)22
Thickness (mm)16
MaterialPolyamide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
16 mm polyamide webbing positioning lanyard with two legs of different lengths. The legs are connected with a single aluminum alloy ring for maximum strength (22 kN) in all directions. Versions without connectors are equipped with rubber keepers to help prevent the connectors from rotating

Ulasan Produk

Tidak ada ulasan