SIMATHERM VOLCANO Induction Heater
#Grup produk P107612476
Spesifikasi
| Designation | Heaters for Small Workpieces |
|---|---|
| Voltage (V/Hz/kVA) | (220-240/50-60/1.5), (110-120/50-60/1.15), (100/50-60/1.0) |
| Maximum Weight (kg) | 10 |
| Bore Diameter (mm) | From 20 (Inner Diameter) to 160 (Outer Diameter) |
| Temperature Control Range (°C) | 20 to 180 (68-356°F) |
| Magnetic Probe | Yes, Type K |
| Accuracy (s) | ± 0.01 |
| Automatic Demagnetization | Yes / < 2A/cm |
| Bearing Temperature Mode | Yes |
| Control Panel | Keyboard With LED-Display |
| Dimensions (LxWxH) (mm) | 340x250x64 (Over the Cone 121 mm) |
| Electronic Accuracy (°C) | ±3 to 110 (± 6°F to 230°F) |
| Error Guide Codes | Yes |
| Maximum Temperature (°C) | approx. 180 (356°F) |
| Power Reduction (%) | 4 levels / 20-40-60-80 (At Each Level, the Performance Can be Additionally Halved) |
| Suitable for Heating Pre-Greased Bearings | Yes |
| Suitable for Heating Sealed Bearings | Yes |
| Thermal Overload Protection | Yes |
| Thermometer Mode | Yes |
| Time Control Range (minute) | 0 to 10, In Steps of 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The portable simatherm induction heater for roller bearings and other circular iron workpieces with an inner diameter as
small as 20 mm up to an outer diameter of 160 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular iron workpieces can be heated to 180°C.
-Portable, compact and very light (3.5 kg)
-Silent operation
-No support yokes required – simply place the
workpiece on the tool
-PTC (Predictive Temperature Control) for automatic
temperature monitoring
Description of IH 025 VOLCANO :
1. Clearly arranged control panel with LED-display
2. Cone-shaped heating surface
3. Carrying handle
4. Magnetic temperature probe for monitoring the bearing
temperature and for preventing overheating
5. Main switch
6. Cable for 230 V
7. Rubber feet
8. Probe holding pad
small as 20 mm up to an outer diameter of 160 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular iron workpieces can be heated to 180°C.
-Portable, compact and very light (3.5 kg)
-Silent operation
-No support yokes required – simply place the
workpiece on the tool
-PTC (Predictive Temperature Control) for automatic
temperature monitoring
Description of IH 025 VOLCANO :
1. Clearly arranged control panel with LED-display
2. Cone-shaped heating surface
3. Carrying handle
4. Magnetic temperature probe for monitoring the bearing
temperature and for preventing overheating
5. Main switch
6. Cable for 230 V
7. Rubber feet
8. Probe holding pad
Feature
Features and Dimensions IH 025 VOLCANO:-Can heat a bearing weighing 10 kg from 20°C to 110°C in 6 minutes, saving time and energy
-Four different power consumption levels allow smaller bearings to be heated quickly and efficiently with less energy
- A pre-selected temperature of 110°C protects bearings from overheating
-Automatic demagnetization
-Comes in a practical carrying case
-3 year manufacturer warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
