SIMATHERM Electric Hot Plate

Sebelum PPN:
Rp35.999.900 - Rp45.999.900
Spesifikasi
DesignationHeaters for Small Workpieces
Voltage (V/Hz)(220-240/50-60), (100-120/50-60)
Accuracy (°C)(electronic) ± 5
Maximum Temperature (°C)approx. 200
Control PanelMain Switch, Temperature Control
Suitable for Heating Pre-Greased BearingsYes
Suitable for Heating Sealed BearingsYes
Temperature Range (°C)50 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric hot plates for small workpieces up to 5 kg or 10 kg respectively :
-These electric hot plates with thermostat-controlled bearing heating are especially suited for heating small bearings or small machine parts. The temperature is infinitely adjustable from 50°C to 200°C.

-Temperature adjustable from 50°C to 200°C
-Protective cover prevents the contamination of workpieces during the heating proces. Additionally, the parts heat faster when the cover is closed.

Description of Hot Plate HPS (small) and HPL (large) :
1. Main switch
2. Active light
3. Thermal switch/Thermostat
4. Contact surface
5. Protective cover (removable)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait