EXAIR Soft Grip Safety Air Gun (Semprotan Angin Kompresor)

Sebelum PPN:
Rp2.599.900 - Rp3.199.900
Spesifikasi
Air Consumption (scfm)14 (396 SLPM)
Force (g)369 (13 Ozs)
Sound Level (dBA)74
Inlet (FNPT)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EXAIR's Soft Grip Safety Air Gun is ideal for hours of continuous use without fatigue. The ergonomic design keeps the hand in a comfortable position and incorporates a large trigger that permits operation with one or more fingers. The durable cast aluminum body is suited for rugged industrial use and includes a convenient hanger hook for easy storage. These guns with EXAIR engineered nozzles minimize compressed air use, maintain OSHA pressure standard 1910.242(b) and reduce noise exposure by remaining under OSHA standard 29 CFR 1910.95(a) decibel limits.
Feature
Advantages :

-Lightweight
-Comfortable to operate during extended use
-Highly focused blast of air
-Small nozzle and extension can fit into tight spaces
-Reduced compressed air cost
-Improved blowoff performance
-Improved safety
-Meets OSHA noise level requirements
-Meets OSHA pressure requirements

Ulasan Produk

Tidak ada ulasan