EXAIR Intellistat Ion Air Gun (Semprotan Angin)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Power Supply OutputEXAIR Model 902067 Power Supply (24VDC, 1.0A Max) is Required for Intellistat Ion Air Gun Operation. Included With Intellistat Ion Air Gun.
ElectricalFor Use with 5 kVrms, 5 Milliamperes (Max) Power Supply
Electrical HazardShockless (Less Than 40 Microamperes Short Circuited)
Balance Voltage (V)±30
Materials of ConstructionStatic Resistant Polycarbonate
Air Connection (mm)6 (Tube)
Clean Room ClassificationISO 14644-1 Class 5 operational
EmittersStainless Steel
Gas Input (Psi)30 - 125 (Clean Dry Compressed Air or Nitrogen)
Operating Temperature (°F)32 to 105 (0°C to 41°C)
Power Supply Input (V/Hz)100-240 - 50/60 (0.7A Max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The patented† Intellistat® Ion Air Gun produces ionized compressed air to neutralize static and remove troublesome particulates during clean processes, test procedures and sensitive assembly work. With a +/-30 volt balance the Intellistat was designed to use minimal compressed air while delivering precise blow-off and exceptional static decay rates capable of reducing 1000 volts to less than 100 in under one second. A low voltage transformer converting 120V or 240V to 24V assures electrical safety, while EXAIR’s engineered air nozzle meet OSHA compressed air standards. Coming equipped with a short-throw, fast acting and effortless trigger, the Intellistat’s lightweight frame (less than 200 grams) allows extended use without fatigue. It is a dependable and low maintenance solution made from durable dissipative polycarbonate for applications requiring non-conductivity such as circuit board or electronic manufacturing. The ionized compressed air and design are ideal for sterile environments such as laboratories, clean rooms or scientific testing facilities.
Feature
Advantages :

-Rapid static decay
-Low voltage operation
-Quick change emitter point
-Comfortable, short throw trigger for ionization
-Lightweight for prolonged use
-OSHA safe air outlet
-LED indicators for proper and improper functionality
-Rated Class 5 for clean rooms and controlled environments per ISO 14644-1

Ulasan Produk

Tidak ada ulasan