Orientalmotor Motor with Electromagnetic Brake BHI62CMT Series

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
Mounting Angle Dimension (mm)104
CapacitorProduct name: CH120BFAUL, Capacitance: 12μF, Rated voltage: 450VAC
Overheat Protector TypeThermal protector
Output Power (W)200
Starting Torque (Motor Shaft) (mN.m)Single-phase 200V/50Hz: 0.98; Single- phase 200V/60Hz: 0.98
Electromagnetic Brake Part ModelNon-excitation actuation type
Electromagnetic Brake (V/Hz/A/W)Single phase 200/50/0.09/12; Single phase 200/60/0.09/12;
Electromagnetic Brake Static Friction Torque Motor Shaft (N m)1.5
Rated Torque and Speed for Motor Shaft (N m/rpm)Single-phase 200V/50Hz: 1.49/1250; Single-phase 200V/60Hz: 1.27/1500
Time RatingContinue
TypeWith terminal box
Voltage/Frequency/Current (V/Hz/A)Single phase 200/50/1.6; Single phase 200/60/1.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan