Orientalmotor Motor with Electromagnetic Brake 5IK90GVR Series

Sebelum PPN:
Rp7.599.900
Spesifikasi
Mounting Angle Dimension (mm)90
Overheat Protector TypeThermal protector
Electromagnetic BrakeYes
Output Power (W)90
Starting Torque (Motor Shaft) (mN.m)Three-phase 200V/50Hz: 850; Three-phase 200V/60Hz: 700; Three-phase 220V/60Hz: 700; Three-phase 230V/60Hz: 700
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm))Three-phase 200V/50Hz: 680/1300; Three-phase 200V/60Hz: 570/1550; Three-phase 220V/60Hz: 570/1600; Three-phase 230V/60Hz: 570/1600
Direction of RotationIt depends on the combined gearhead.
Electromagnetic Brake (V/Hz/A/W)Single phase 200/50/0.07/10; Single phase 200/60/0.07/10; Single phase 220/60/0.07/10; Single phase 230/60/0.07/10;
Electromagnetic Brake Part ModelNon-excitation actuation type
Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m)500
Shaft/Gear TypeToothed shaft
Time RatingContinue
TypeLead
Voltage/Frequency/Current (V/Hz/A)Three-phase 200/50/0.64; Three-phase 200/60/0.59; Three-phase 220/60/0.60; Three-phase 230/60/0.61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan