Orientalmotor Motor with Electromagnetic Brake 5IK60GVH Series

Sebelum PPN:
Rp6.699.900
Spesifikasi
Mounting Angle Dimension (mm)90
Overheat Protector TypeThermal protector
Electromagnetic BrakeYes
Output Power (W)60
Starting Torque (Motor Shaft) (mN.m)Three-phase 200V/50Hz: 600; Three-phase 200V/60Hz: 500; Three-phase 220V/60Hz: 500; Three-phase 230V/60Hz: 500
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm))Three-phase 200V/50Hz: 450/1300; Three-phase 200V/60Hz: 380/1550; Three-phase 220V/60Hz: 380/1600; Three-phase 230V/60Hz: 380/1600
Direction of RotationIt depends on the combined gearhead.
Electromagnetic Brake (V/Hz/A/W)Single phase 200/50/0.07/10; Single phase 200/60/0.07/10; Single phase 220/60/0.07/10; Single phase 230/60/0.07/10;
Electromagnetic Brake Part ModelNon-excitation actuation type
Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m)500
Shaft/Gear TypeToothed shaft
Time RatingContinue
TypeLead
Voltage/Frequency/Current (V/Hz/A)Three-phase 200/50/0.50; Three-phase 200/60/0.43; Three-phase 220/60/0.45; Three-phase 230/60/0.46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan