Orientalmotor Motor with Electromagnetic Brake 4IK25GV Series

Sebelum PPN:
Rp4.599.900
Spesifikasi
Mounting Angle Dimension (mm)80
Overheat Protector TypeThermal protector
Electromagnetic BrakeYes
Output Power (W)25
Starting Torque (Motor Shaft) (mN.m)Three-phase 200V/50Hz: 240; Three-phase 200V/60Hz: 160; Three-phase 220V/60Hz: 160; Three-phase 230V/60Hz: 160
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm))Three-phase 200V/50Hz: 190/1300; Three-phase 200V/60Hz: 160/1550; Three-phase 220V/60Hz: 150/1600; Three-phase 230V/60Hz: 150/1600
Direction of RotationIt depends on the combined gearhead.
Electromagnetic Brake (V/Hz/A/W)Single phase 200/50/0.05/7; Single phase 200/60/0.05/7; Single phase 220/60/0.05/7; Single phase 230/60/0.05/7;
Electromagnetic Brake Part ModelNon-excitation actuation type
Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m)100
Shaft/Gear TypeToothed shaft
Time RatingContinue
TypeLead
Voltage/Frequency/Current (V/Hz/A)Three-phase 200/50/0.23; Three-phase 200/60/0.21; Three-phase 220/60/0.20; Three-phase 230/60/0.21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan