NEST Petri Dish (Cawan Petri)

Sebelum PPN:
Rp78.900 - Rp1.999.900
Spesifikasi
Height (mm)15
MaterialPolystyrene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-treated polystyrene plates are transparent and DNase/RNase-Free. The bottom has a ridge allowing for easy handling and
stacking. The plate has three vents for gas exchange.
Feature
Made of high clarity, 100% virgin polystyrene.
Sterilized by E-beam, SAL=10-6.
Flat, transparent surface.
Stackable for easy storage and handling.
Non-Pyrogenic, DNase/Rnase free.

Ulasan Produk

Tidak ada ulasan