Orientalmotor Induction Motor BHI62U Series

Sebelum PPN:
Rp4.999.900 - Rp11.999.900
Spesifikasi
Mounting Angle Dimension (mm)104
Overheat Protector TypeThermal protector
Output Power (W)200
Starting Torque (Motor Shaft) (mN.m)Three-phase 380V/50Hz: 1.47; Three-phase 380V/60Hz: 1.24; Three-phase 400V/50Hz: 1.47; Three-phase 400V/60Hz: 1.24; Three-phase 415V/50Hz: 1.47
TypeCable
Rated Torque and Speed for Motor Shaft (N m/rpm)Three-phase 380V/50Hz: 1.47/1300; Three-phase 380V/60Hz: 1.24/1550; Three-phase 400V/50Hz: 1.47/1300; Three-phase 400V/60Hz: 1.24/1550; Three-phase 415V/50Hz: 1.47/1300
Time RatingContinue
Voltage/Frequency/Current (V/Hz/A)Three-phase 380/50/0.56; Three-phase 380/60/0.54; Three-phase 400/50/0.55; Three-phase 400/60/0.52; Three-phase 415/50/0.54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan