Orientalmotor Induction Motor BHI62E Series

Sebelum PPN:
Rp3.999.900 - Rp9.499.900
Spesifikasi
Mounting Angle Dimension (mm)104
CapacitorProduct name: CH100BFAUL, Capacitance: 10μF, Rated voltage: 450VAC
Overheat Protector TypeThermal protector
Output Power (W)200
Starting Torque (Motor Shaft) (mN.m)Single phase 220V/50Hz: 0.98; Single phase 220V/60Hz: 0.98; Single phase 230V/50Hz: 0.98; Single phase 230V/60Hz: 0.98
Rated Torque and Speed for Motor Shaft (N m/rpm)Single phase 220V/50Hz: 1.52/1250; Single phase 220V/60Hz: 1.27/1500; Single phase 230V/50Hz: 1.52/1250; Single phase 230V/60Hz: 1.27/1500
Time RatingContinue
TypeCable
Voltage/Frequency/Current (V/Hz/A)Single phase 220/50/1.5; Single phase 220/60/1.5; Single phase 230/50/1.5; Single phase 230/60/1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan