Orientalmotor Brake Pack

Sebelum PPN:
Rp2.399.900
Spesifikasi
TypeSingle brake pack
Braking Current (Peak Value)It depends on the combined motor.
Controller TypeBrake pack non-contact type
FunctionInstantaneous stop Forward/ ; reverse operation ; Electromagnetic brake control (motor with electromagnetic brake) ; Thermal protector open detection (alarm output) ; Sink/source logic switching
Input SignalCW, CCW, FREE/ALARM-RESET ; input specifications ; Photocoupler input Input resistance 4.7kΩDC24V±10%
Output SignalALARM ; output specifications ; Open collector output ; External usage conditions DC26.4V or less, 10mA or less
Applicable Motor Output (W)1 to 90
Braking Current Duration (s)About 0.2 to 0.4
Control Power Supply (V-A)DC24 ±10%-0.1 or more
Power Input Frequency (Hz)50/60
Power Input Voltage (V)Single phase 100-230±10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Accessories: circuit, surface connection socket, operating instructions

Ulasan Produk

Tidak ada ulasan