MOWILEX Wall Paint Interior Emulsion VIP 20L (Cat Dinding / Tembok)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Size (L)20
AppearanceMatt
SolventWater
Dilution (%)20-30 for brush or roller, 30-40 for spray gun
Application ToolsBrush, roller and spray gun
No. of Layers2-3 Layers
Paint Recoat Time (hour)2
Spread Rate (m²/L)11-13 per layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EMULSION VIP is our highest grade, low VOC interior paint, that starts out as a brilliant pure white, and then tinted to a family of off-white and natural hues. Additionally, it has features that make it safe and effective, making it both convenient and long lasting.
Feature
- Beautiful White Tones
- Wide Coverage
- Color Lock Technology
- Lead Free
- Fungus Algae Resistant
- Ultra-Low VOC

Ulasan Produk

Tidak ada ulasan