MOWILEX Cat Interior Emulsion Gloss 20L

Sebelum PPN:
Rp3.199.900
Spesifikasi
Size (L)20
AppearanceGloss
SolventWater
Dilution (%)5-10 for brush or roller, 20-30 for spray gun
Application ToolsBrush, roller and spray gun
No. of Layers2-3 Layers
Paint Recoat Time2 Hours
Spread Rate (m²/L)11-13 per layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mowilex EMULSION GLOSS ANTI BAKTERI is a premium interior wall paint with a smooth and luxurious gloss finish, equipped with Silver Ion AG+ technology which is 99.9% effective against bacteria and viruses on wall surfaces. Mowilex EMULSION GLOSS ANTI BAKTERI has been tested and is Singapore Green Label certified.
Feature
- Anti Bacterial
- Wide Coverage
- Color Lock Technology
- Lead Free
- Fungus Algae Resistant
- Ultra-Low VOC

Ulasan Produk

Tidak ada ulasan