MOWILEX Wall Paint Interior Emulsion 1L (Cat Dinding / Tembok)

Sebelum PPN:
Rp129.900 - Rp159.900
Spesifikasi
Size (L)1
AppearanceMatt
SolventWater
Dilution (%)20-30 for brush or roller, 30-40 for spray gun
Application ToolsBrush, roller and spray gun
No. of Layers2-3 Layers
Paint Recoat Time (hour)2
Spread Rate (m²/L)11-13 per layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EMULSION is a high-grade interior paint with a contemporary matt finish, although it is washable. EMULSION has a luxurious appearance because it starts with our high-quality white base that has excellent coverage. To reach the desired colors, we then have add far more color pigments to achieve the desired colors. The richness of its colors allows decorators to make it a integral part of their design themes.
Feature
- Anti Bacterial
- Easy to Clean
- Color Lock Technology
- Lead Free
- Fungus Algae Resistant
- Ultra-Low VOC

Ulasan Produk

Tidak ada ulasan