MOWILEX Roof Paint Exterior 20L (Cat Atap)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Size (L)20
AppearanceSemi Gloss
SolventWater
Dilution (%)Brush & fabric: 1st layers: 10, 2nd layers - so on: 10-20. Spray Gun: 1st layers - so on: 10
Application ToolsBrush, roller and spray gun
No. of Layers2 Layers
Paint Recoat Time (hour)2
Spread Rate (m²/L)12-15 per layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOWILEX ROOF PAINT is specifically formulated for improving waterproofing of various roofing materials and substrates. It can withstand direct UV and rain. As it effectively stops leaks from minor holes and cracks in roofing material, it protects your property from expensive water damage caused to interior finishes.
Feature
- Lead Free
- Fast Drying
- Weather & UV Resistant
- Fungus Algae Resistant
- Wild Coverage
- Dirt Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait