ABL Bio Safety Cabinet 110 Class II A2 Metal

Sebelum PPN:
Rp229.999.900
Spesifikasi
MaterialHardened Steel
Product DetailClass II A2
Dimensions (mm)1100x750x2150
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ABL Biological Safety Cabinets (BSC) Full Metal provide protection for personnel, product and environmental through the use of laminar air flow and HEPA/ULPA filtration to obtain optimum control over product quality while reducing potential exposure.
It is design with ergonomic in mind, from top bench to control panel and give easy access to switches and airflow control. The bench top console is designed with the option of air being recirculated back into the laboratory environment or into a facility exhaust system through the duct work. ABL Biological Safety Cabinets are coated with a layer of microbial inhabitant growth, it is equipped with a standard UV lamp for decontamination, with optional UV Door which provides safety against UV light to the operator. High-efficient blower are used to reduce energy use, while compact design ensures larger workspace and lower noise. The metal framework is designed for strength and durability in all clinical operation.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Full metal laboratory grade hardened metal frame
2x ISO 9001 grade and FM approved HEPA filter with 99.99% at 0.3 microns
Spill-retaining worktop design
Crystal clear acrylic window, with optional tampered glass window
180°view of sample from three crystal clear acrylic/glass panel
2x 30 watts LED Light & 1x 30 watt UV light
Excellent blower performance, with reduced noise level at <80 dBA
Stainless Steel 316 with austenitic chromium-nickel with molybdenum to increase corrosion-resistance level and strength
Energy-efficient motor
90% work area ratio to cabinet design
Full automated control panel
Sterilization timer with controlled alarm
Ergonomic control panel location
Leak proof
High intensity illumination of no less than 450 lux
Strong structural design, resist global deformation caused by external force
Standard drain valve connector
Adjustable height with locking wheels (Optional)
Full LED control panel switch with adjustable air strength
Laser cutting technology for precision directed airow
Full automatic with remote control window movement for handsfree operation
Foot switch control for window movement or other functions (Optional)
Alarm system to detect if the appropriate window height is applied
2x 220 volt electrical socket

Ulasan Produk

Tidak ada ulasan