ABL Bio Safety Cabinet 120 Class II B2 FA

Sebelum PPN:
Rp149.999.900
Spesifikasi
MaterialHardened Timber
Product DetailClass II B2 Fully Automated
Outside Dimensions (LxWxH) (mm)1200x750x1400
Inside Dimensions (LxWxH) (mm)1145x600x1350
Work Room (LxWxH) (mm)1145x580x720
Work BenchStainless Steek SUS 316
BlowerDRFA146 and DE150R
ColorWhite
Ducting (inch)6
Front Control PanelSwitch on/off Blower, LED Light, UV Light
Front OpeningTempered Glass , Acrylic Panel
HEPA FilterEfficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
Lighting800Lumens, Temperature Coll Day light, Corner 270°
Lighting Power (W)LED 13 (220V AC)
Power (V/A)220 (220V, 1Pass)
Pre Filter0-0, 80m/s (Dimension: 340x320mm)
Sound Pressure Level (dB)Low Noise ≤ 80
Ultra Violet Light Lifetime (hour)8000
Ultra Violet Light Power (W)30 (220V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Biological Safety Cabinet Class II B2
ABL Biological Safety Cabinet Class II B2, provides cleaner air flow than its counterpart, with air circulation being drawn straight from the clean air of the labolatory, without having it reciculated back into the work space. Air from work space is completely removed to a serie of filters, before exiting into the ducting system via a high energy ef-ficient exhaust blower.  designed to work pathogens of risk group 1,2 and 3 ABl Biological Safety Cabinet Class II B2 minimizes risk of cross contamination from highly risky microorganisms. This system provides protection to be the operator, samples and the environment, and with the help of ABL sourced HEPA/ULPA filtration system, it can be assured samples would have very littel chance of being contaminated. Widley used in toxicology laboratories and simillar applications where chemical effluent is presnet and clean air is essential.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan