Spesifikasi
| Material | Hardened Timber |
|---|---|
| Product Detail | Class II B2 Fully Automated |
| Dimensions (mm) | 1000x750x2150 |
| Outside Dimensions (LxWxH) (mm) | 1000x750x1400 |
| Inside Dimensions (LxWxH) (mm) | 945x600x1350 |
| Work Room (LxWxH) (mm) | 945x580x720 |
| Blower | DRFA146 and DE150R |
| Color | White |
| Ducting (inch) | 6 |
| Front Control Panel | Switch on/off Blower, LED Light, UV Light |
| Front Opening | Tempered Glass , Acrylic Panel |
| HEPA Filter | Efficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm) |
| Lighting | 800Lumens, Temperature Coll Day light, Corner 270° |
| Lighting Power (W) | LED 8 (220V AC) |
| Power (V/A) | 330 (220V, 1Pass) |
| Pre Filter | 0-0, 80m/s (Dimension: 340x320mm) |
| Sound Pressure Level (dB) | Low Noise ≤ 80 |
| Ultra Violet Light Lifetime (hour) | 8000 |
| Ultra Violet Light Power (W) | 20 (220V) |
| Work Bench | Stainless Steek SUS 316 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Biological Safety Cabinet Class II B2
ABL Biological Safety Cabinet Class II B2, provides cleaner air flow than its counterpart, with air circulation being drawn straight from the clean air of the labolatory, without having it reciculated back into the work space. Air from work space is completely removed to a serie of filters, before exiting into the ducting system via a high energy ef-ficient exhaust blower. designed to work pathogens of risk group 1,2 and 3 ABl Biological Safety Cabinet Class II B2 minimizes risk of cross contamination from highly risky microorganisms. This system provides protection to be the operator, samples and the environment, and with the help of ABL sourced HEPA/ULPA filtration system, it can be assured samples would have very littel chance of being contaminated. Widley used in toxicology laboratories and simillar applications where chemical effluent is presnet and clean air is essential.
ABL Biological Safety Cabinet Class II B2, provides cleaner air flow than its counterpart, with air circulation being drawn straight from the clean air of the labolatory, without having it reciculated back into the work space. Air from work space is completely removed to a serie of filters, before exiting into the ducting system via a high energy ef-ficient exhaust blower. designed to work pathogens of risk group 1,2 and 3 ABl Biological Safety Cabinet Class II B2 minimizes risk of cross contamination from highly risky microorganisms. This system provides protection to be the operator, samples and the environment, and with the help of ABL sourced HEPA/ULPA filtration system, it can be assured samples would have very littel chance of being contaminated. Widley used in toxicology laboratories and simillar applications where chemical effluent is presnet and clean air is essential.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
