ABL Bio Safety Cabinet Class II A2

Sebelum PPN:
Rp109.999.900 - Rp139.999.900
Spesifikasi
MaterialHardened Timber
Blower (V/A)220/0.3
ColorWhite
Ducting (inch)6
Front Control PanelSwitch on/off Blower, LED Light, UV Light
Front OpeningTempered Glass , Acrylic Panel
HEPA FilterEfficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
Lighting800Lumens, Temperature Coll Day light, Corner 270°
Power (V/A)330 (220V, 1Pass)
Pre Filter0-0, 80m/s (Dimension: 340x320mm)
Sound Pressure Level (dB)Low Noise ≤ 80
Ultra Violet Light Lifetime (hour)8000
Work BenchStainless Steek SUS 316

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Biological Safety Cabinets (BSC)
ABL Biological
Safety Cabinets (BSC) provide protection for personnel, product and
environmental through the use of laminar air flow and HEPA/ULPA filtration to
obtain optimum control over product quality while reducing potential exposure. It
is design with ergonomic in mind, from top bench to control panel and give easy
access to switches and airflow control. The bench top console is designed with
the option of air being recirculated back into the laboratory environment or
into a facility exhaust system through the duct work. ABL Biological Safety
Cabinets are coated with a layer of microbial inhabitant growth, it is equipped
with a standard UV lamp for decontamination, with optional UV Door which
provides safety against UV light to the operator. High-efficient blower are
used to reduce energy use, while compact design ensures larger workspace and
lower noise.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait