Greiner Bio-One Cryovial Tube Conical Bottom (Tabung Sampel)

Sebelum PPN:
Rp3.399.900
Spesifikasi
MaterialPolypropylene
Size (ml)1
Screw Cap ColorNatural
SterileSterile
Packaging Dimension (mm)323x243x127
Diameter (mm)12.5
Temperature Range (°C)-196 to +37
Total Height Incl. lid (mm)42
Working Volume (ml)up to 1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cryo.s Freezing Tubes, 1 ml :

-Free of detectable DNase, RNase, human DNA
-Non-Pyrogenic, non-cytotoxic
-CE-marked
-Made of high-grade polypropylene which guarantees high thermal resistance in a temperature range from -196°C to +37°C
-As a saftety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
-Suitable for shipment by air
-Working volume: up to 1.2 ml
-Diameter: 12.5 mm; total height incl. lid: 42 mm
-With 150 inserts per case (for additional labelling on the cap)
-Additional inserts Cat.-No. 304 134 (50 pieces per bag)

-CRYO.S, 1 ML, PP, CONICAL BOTTOM, INTERNAL THREAD, NATURAL SCREW CAP, WRITING AREA, STARFOOT, NATURAL, STERILE, 100 PCS./BAG

Ulasan Produk

Tidak ada ulasan