Samsung High-Yield Toner Cartridge (Tinta Printer)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlack
Humidity Range (%)Operating : 10 to 80 RH; Non-Operating : 10 to 90 RH
Operating Temperature Range (°C)10 to 30
Package Dimensions (WxDxH) (mm)354x200x91
Page Yield (page)2500 (Black And White)
Print TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Supply TypeCartridges
Yield2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Genuine Samsung high yield toner provides crisp details and vibrant print output. Even small printed text is clear and legible.
Always use Original Samsung Toner and avoid risks of printer damage or problems.
Use
Hardware compatibility ML-3470D/3471ND

Ulasan Produk

Tidak ada ulasan