Spesifikasi
| Print Technology | Laser |
|---|---|
| Page Yield (page) | Up to 150000 for HP Color LaserJet Enterprise M65X and M68X series, HP Color LaserJet Managed E650XX and E675XX series; Up to 225000 for HP Color LaserJet Managed E651XX and E676XX series (black and white; color) |
| Humidity Range (%) | Operating : 10 to 80 RH; Storage : 35 to 85 RH |
| Operating Temperature Range (°C) | 15 to 30 |
| Package Dimensions (WxDxH) (inch) | 19.6x7.8x11.2 |
| Storage Temperature Range (°C) | 0 to 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HP printer maintenance kits ensure your HP printer remains in working condition and continues providing your workers with the highest print quality possible.
Feature
Keep print quality consistent and increase uptimeGet the consistent print quality you expect from your HP LaserJet with the easily installed 110-volt fuser.
Get reliable paper picking
Help avoid paper misfeeds when you refresh your HP LaserJet pick rollers.
Keep the printer running smoothly
Maintain system uptime and user productivity with this easy to install Maintenance Kit.
Use
HP Color LaserJet Enterprise M652n J7Z98A, HP Color LaserJet Enterprise M652dn J7Z99A, HP Color LaserJet Enterprise M653dn J8A04A, HP Color LaserJet Enterprise M653x J8A05A, HP Color LaserJet Enterprise M653dh J8A06A, HP Color LaserJet Enterprise MFP M681dh J8A10A, HP Color LaserJet Enterprise MFP M681f J8A11A, HP Color LaserJet Enterprise Flow MFP M681f J8A12A, HP Color LaserJet Enterprise Flow MFP M681z J8A13A, HP Color LaserJet Enterprise Flow MFP M682z J8A17A, HP Color LaserJet Managed E65050dn L3U55A, HP Color LaserJet Managed E65060dn L3U56A, HP Color LaserJet Managed MFP E67550dh L3U66A, HP Color LaserJet Managed Flow MFP E67560z L3U70A, HP Color LaserJet Managed E65150dn 3GY03A, HP Color LaserJet Managed E65160dn 3GY04A, HP Color LaserJet Managed MFP E67650dh 3GY31A, HP Color LaserJet Managed Flow MFP E67660z 3GY32AProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
