HP Ink Advantage Cartridge Combo Pack (Tinta Printer)

Sebelum PPN:
Rp259.900
Spesifikasi
Ink TypePigment-based (black), dye-based (tri-color)
Print Cartridge Volume Delivered (ml)6 (black), 5.5 (tri-color)
Eco LabelENERGY STAR qualified
Humidity Range (%)Operating: 20 to 80 RH; Non-Operating: 20 to 80 RH
Ink ColorBlack; Tri-color
Ink Drop (pl)13.5 (black); 2.3 to 8.5 (tri-color, depending on print mode and speed)
Operating Temperature Range (°C)15 to 32
Page Yield(Combo-Pack): Per cartridge: ±480 black, ±200 tri-color; (color): ±200
Print Head Swath (inch)0.56
Print TechnologyHP Thermal Inkjet
Print head nozzles336 (black), 612 (tri-color)
Recycled Material Content (%)Up to 60
Shelf Life (months)18
Storage Temperature Range (°C)-40 to 60
Suitable ForHP Deskjet Ink Advantage 2010 Printer K010, HP Deskjet Ink Advantage 2060 All-in-One Printer K110
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut printing costs by up to 40% compared with other inkjets, using ultra low-cost, high-capacity ink cartridges. Count on HP for superior reliability and performance, and choose an ink cartridge that is composed of up to 70% recycled content.

Produce laser-quality text and vivid color graphics, using Original HP ink cartridges. Documents retain black text and color quality for decades without fading. Get enhanced image quality using ColorLok papers for best printing results.

Get all the tools you need to easily monitor, manage, recycle and replace your Original HP ink cartridges. With features like an on-screen ink gauge and the HP Planet Partners program, these ink cartridges deliver a superior printing experience.
Feature
- Cartridge Colors: Black & tri-color
- Print Technology: HP Thermal Inkjet
- Page yield colour: 200 pages
- Product type: Combo-packs
Use
Hardware Compatibility HP Deskjet Ink Advantage 2010 Printer K010, HP Deskjet Ink Advantage 2060 All-in-One Printer K110

Ulasan Produk

Tidak ada ulasan

Halaman Terkait