HP Laser Toner Collection (Tinta Printer)

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlack; Cyan; Magenta; Yellow
Package Dimensions (WxDxH) (mm)Unit box: 129x127x56; Master box: 267x141x194
Page Yield(Combo-Pack) : 7000
Stacking Number For Carton8
Humidity Range (%)Operating : 10 to 80 RH; Non-Operating : 10 to 90 RH
Operating Temperature Range (°C)15 to 32
Print TechnologyLaser
Storage Temperature Range (°C)-20 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ensure your HP printer continues to provide you with optimum print quality with periodic replacement of supplies.
- HP maintenance kits help ensure your HP printer is always available, helping maximize your business efficiency. HP maintenance kits include user-replaceable parts that work with your HP printer to prompt you when they require maintenance.
Feature
- Designed to work first time, every time
Rely on Original HP Cartridges to perform consistently.

- Quality prints you can take pride in
Experience outstanding print quality when you use Original HP Cartridges.

- The environmental choice
Keep your HP LaserJet cartridges out of the landfill by dropping off your used cartridges to the nearest HP Authorised collection Points.

Ulasan Produk

Tidak ada ulasan