HP Ink Cartridge 29A (Tinta Printer)

Sebelum PPN:
Rp509.900 - Rp559.900
Spesifikasi
Ink Drop (pl)87
Print head nozzles48
TechnologyInk
Ink TypePigment-based
Ink ColorBlack
Operating Temperature Range (°C)-15 to 35
Print Cartridge Volume Delivered (ml)40
Print TechnologyHP Thermal Inkjet
Shelf Life (months)18
Storage Temperature Range (°C)-40 to 60
Suitable ForHP Deskjet 600, 660, 670, 672, 680, 690, 692, 693, 694, 695, and 697 Printers, HP Deskwriter 600, 660, 680, and 694 Printers, HP PSC 370 and 380, HP Officejet 500, 520, 570, 580, 590, 600, 610, 630, 635, 700, 710 and 720 Printers, HP Fax 910 and 920
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Specially designed to work with HP 49 Tri-color Ink Cartridge.
- Specially designed to work with HP Inkjet specialty papers and transparency films or plain papers for rich, professional-quality black printouts
- Pigment-based inks provide denser, more waterfast, fade-resistant printouts
Feature
- Proven reliability
Make the most of every memory when you use Original HP Ink cartridges for your photos as every print is developed with quality in mind

- Better affordability
Relive great experiences from fade-resistent prints that last a lifetime when using Original HP Ink.

- Superior quality
Capture more moments with greater page yield and cost efficiencies when you print with Original HP Ink XL cartridges.

- Print responsibly
Keep your HP Ink cartridges out of the landfill by dropping off your used cartridges to the nearest HP Authorised collection Points.
Use
Hardware compatibility: HP Deskjet 600, 660, 670, 672, 680, 690, 692, 693, 694, 695, and 697 Printers, HP Deskwriter 600, 660, 680, and 694 Printers, HP PSC 370 and 380, HP Officejet 500, 520, 570, 580, 590, 600, 610, 630, 635, 700, 710 and 720 Printers, HP Fax 910 and 920

Ulasan Produk

Tidak ada ulasan