HP Ink Cartridge 805 (Tinta Printer)

Sebelum PPN:
Rp159.900 - Rp179.900
Spesifikasi
Print Cartridge Volume Delivered (ml)2
Cartridges CapacityStandard Capacity Cartridges
Dimensions without Stand (WxDxH) (mm)100.94x116.26x36.46
Min. Dimensions (WxDxH) (inch)3.97x4.58x1.44
Non-Operating Humidity Range (%RH)8 to 90%
Operating Humidity Range (%RH)8 to 85%
Operating Temperature Range (°C)5 to 35
Print TechnologyHP Thermal Inkjet
Product TypeStandard Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 80
Suitable ForHP ENVY 6000 series, HP ENVY Pro 6400 series, HP Deskjet 1200 Printer, HP Deskjet 2300 All-in-One, HP DeskJet 2700 All in-One Printer, HP DeskJet Plus 4100 All in-One Printer
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Print the high-quality documents and photos you need for a great value. With ultra low-priced cartridges, get Original HP ink for an affordable price plus consistent reliable results from cartridges designed with the HP printer.
- Rely on Original HP ink cartridges to deliver printing performance. Help ensure the crisp, vivid prints for home, school, and work with cartridges built and tested with your HP printer and designed for ease of use.
- Original HP cartridges that fit how you live, work, and print. Count on consistent, top-quality results and easy reordering that you expect from HP at home or on the go.
Use
Hardware compatibility: HP ENVY 6000 series, HP ENVY Pro 6400 series, HP Deskjet 1200 Printer, HP Deskjet 2300 All-in-One, HP DeskJet 2700 All in-One Printer, HP DeskJet Plus 4100 All in-One Printer

Ulasan Produk

Tidak ada ulasan