HP Ink Cartridge 849 (Tinta Printer)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Selectability849
Ink typesPigment-based
Print Cartridge Volume Delivered (ml)400
Print TechnologyHP Thermal Inkjet
Print Resolution TechnologiesTIJ 4.0
Humidity Range (%)Operating : 20 to 80 RH; Non-Operating : 20 to 80 RH
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)53.98x115.89x174.63
Size (ml)400
Storage Temperature Range (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HP 849 400-ml Magenta PageWide XL Ink Cartridge (1XB37A)
Produce dark blacks, vivid colors-even on uncoated bond-in moisture-, fade-resistant prints. Set a new technical document standard-crisp lines, fine detail, smooth grayscales. HP PageWide XL pigment ink-fast, high-quality HP PageWide XL printing.

Ulasan Produk

Tidak ada ulasan