Biologix 100-Wells Cryogenic Storage Box

Sebelum PPN:
Rp209.900
Spesifikasi
MaterialPP
Number of Wells100
Temperature Resistance (°C)-90 to 121
ColorAssorted Colors
Height (inch)2
Dimensions (mm)133x133x52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of polypropylene, chemically resistant to alcohols and mild organic solvents
- Can be repeatedly frozen and thawed
- 5x5 (25-well), 9x9 (81-well), or 10x10 (100-well) boxes available
- Compatible with 0.5ml, 1.5ml or 2.0ml microtubes and cryogenic vials
- Boxes feature numbered grids for sample identification
- Drain holes and air vents minimize condensation
- Five assorted colors available
- Suitable for storage in mechanical freezers

Ulasan Produk

Tidak ada ulasan