Biologix Cryovial CryoKING External Screw Cap (Botol Kriogenik)

Sebelum PPN:
Rp58.900
Spesifikasi
MaterialPP
SterileYes
Temperature Resistance (°C)-196 to 121
Volume (ml)2.0
BottomSelf-Standing
Writing AreaYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.0ml external thread, multi codes, sterile O-ring free designed cryogenic vials
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of medical grade polypropylene; can be repeatedly frozen and thawed
- 2.0ml cryogenic vials are available with either internal or external screw threads
- External thread vials' caps lack o-rings, which reduces the possibility of contamination
- DNase & RNase free, endotoxin free, foreign DNA free
- With side barcode and digital code by Side laser printing, easy for information storage. Vials without side barcode also available
- Working temperature: stable from -196°C to 121°C
- Suitable for liquid nitrogen freezing (gas phase)

Ulasan Produk

Tidak ada ulasan